Skip Content
FOAM ROLL,WHITE,12 IN. W,1500 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM ROLL,WHITE,12 IN. W,1500 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1HAX1
  • Mfr. Model # 1HAX1
  • UNSPSC # 24141512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Foam Roll
  • Material Polypropylene
  • Colour White
  • Thickness 1/16"
  • Perforation Increments 12"
  • Perforated Perforated
  • Roll Width 12"
  • Roll Length 1,500 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list