Skip Content
FOAM ROLL POLY CHRCL 1/8X54IN 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM ROLL POLY CHRCL 1/8X54IN 25FT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001240
  • Mfr. Model # 1001240
  • UNSPSC # 13111305
  • CATALOGUE PAGE # 1139
  • Shipping Weight 11.4 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Roll
  • Length 25 ft.
  • Finish Smoth Cellular
  • Material Polyester
  • Width 54"
  • Density 2 lbs./cu. ft.
  • Temp. Range -20 Degrees F - 180 Degrees F
  • Tensile Strength 20 PSI
  • Thickness 1/8"
  • Length Tolerance +/-1/4"
  • Standards UL94HF1
  • Stretch Limit 90%
  • Backing Type PSA
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Cell Type Open
  • Firmness @ 25% Deflection 0.55 - 0.74 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list