Skip Content
FOAM ROLL POLY CHRCL 1/2X54IN 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM ROLL POLY CHRCL 1/2X54IN 25FT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001242
  • Mfr. Model # 1001242
  • UNSPSC # 13111305
  • CATALOGUE PAGE # 1139
  • Shipping Weight 20.55 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smoth Cellular
  • Item Foam Roll
  • Length 25 ft.
  • Material Polyester
  • Temp. Range -20 Degrees F - 180 Degrees F
  • Width 54"
  • Density 2 lbs./cu. ft.
  • Standards UL94HF1
  • Tensile Strength 20 PSI
  • Thickness 1/2"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type PSA
  • Stretch Limit 90%
  • Firmness @ 25% Deflection 0.55 - 0.74 PSI
  • Cell Type Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list