FOAM ROLL ANTI-STAT 1/2 X48IN 125FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM ROLL ANTI-STAT 1/2 X48IN 125FT

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001298
  • Mfr. Model # 1001298
  • UNSPSC # 13111305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Colour Pink
  • Item Foam Roll
  • Finish Skin
  • Length 125 ft.
  • Temp. Range -20 Degrees F - 180 Degrees F
  • Material Anti-Static Polyethylene
  • Density 1.8 lbs./cu. ft.
  • Width 48"
  • Thickness 1/2"
  • Standards Mil Spec A-A-59136 Type 1 Class 1 Grade b
  • Length Tolerance +/-10 ft.
  • Tensile Strength 38 PSI
  • Thickness Tolerance +/-1/8"
  • Backing Type Plain
  • Width Tolerance +/-2"
  • Stretch Limit 18%
  • Cell Type Water-Resistant Closed Cell
  • Firmness @ 25% Deflection 0.27 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list