Skip Content
Discontinued with Replacement
FOAM REFILL PURELL FMX 1250ML 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FOAM REFILL PURELL FMX 1250ML 3/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ5192-03CAN00
  • Mfr. Model # 5192-03CAN00
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SANITIZ 70P PURELL M-FOAM TFX 2/CA

Price: NA

Product Details

Purell(R) instant hand sanitizer to help to reduce the spread of infection. Can be used in place of soap and water, except when hands are visibly soiled. Kills 99.99% of germs that may cause illness in as fast as 15 seconds. More material in heel, toe, and sole for longer wear.

Technical Specs

  • Hygiene Form Foam

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list