Skip Content
FOAM PADDED STEEL HOOK LOAD RATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM PADDED STEEL HOOK LOAD RATED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4ERW4
  • Mfr. Model # 4ERW4
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Foam Padded Steel Hook
  • Colour Gray
  • Working Load Limit 75 lbs.
  • Projection 8-3/4"
  • Hook Base Width 7/8"
  • Points Per Hook 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list