Skip Content
FOAM PACKAGING 3/32X48X750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM PACKAGING 3/32X48X750

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFOAM33248
  • Mfr. Model # FOAM33248
  • UNSPSC # 13111300
  • CATALOGUE PAGE # 2116
  • Shipping Weight 32.0 lbs

Product Details

3/32 inches foam thickness x 48 inch wide x 750 ft. in length. Protect items with this low cost polyethylene foam. Provides cushioning, surface protection and fills empty voids.

Technical Specs

  • Item Foam Packaging
  • Colour White
  • Material Polyethylene
  • Thickness 3/32"
  • Roll Length 750 ft.
  • Roll Width 48"
  • Perforated / Non-Perforated Non-Perforated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list