Skip Content
FOAM PACKAGING 1/8X48X550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM PACKAGING 1/8X48X550

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFOAM1848
  • Mfr. Model # FOAM1848
  • UNSPSC # 13111300
  • CATALOGUE PAGE # 2116
  • Shipping Weight 32.0 lbs

Product Details

1/8 inch foam thickness x 48 inches wide x 550 ft. in length. Protect items with this low cost polyethylene foam. Provides cushioning, surface protection and fills empty voids.

Technical Specs

  • Item Foam Packaging
  • Colour White
  • Material Polyethylene
  • Thickness 1/8"
  • Roll Width 48"
  • Roll Length 550 ft.
  • Perforated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list