FOAM PACKAGING 1/2X48X125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM PACKAGING 1/2X48X125

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFOAM1248
  • Mfr. Model # FOAM1248
  • UNSPSC # 13111300
  • CATALOGUE PAGE # 2116
  • Shipping Weight 1.0 lbs

Product Details

1/2 inch foam thickness x 48 inches wide x 125 ft. in length. Protect items with this low cost polyethylene foam. Provides cushioning, surface protection and fills empty voids.

Technical Specs

  • Item Foam Packaging
  • Colour White
  • Material Polyethylene
  • Thickness 1/2"
  • Roll Length 125 ft.
  • Perforated No
  • Roll Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list