Skip Content
FOAM LOG KIT FOR 4906 -BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM LOG KIT FOR 4906 -BD

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD4906FKIT
  • Mfr. Model # BD4906FKIT
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2698
  • Shipping Weight 120.0 lbs

Product Details

Removeable Foam Log Kit, Off-White, Berm Foam, Length 108 In., Width 4 In., Height 4 In., For Use With Black Diamond Economy Spillpal, Includes (17) Foam Logs

Technical Specs

  • Colour Off-White
  • Includes (17) Foam Logs
  • Item Removeable Foam Log Kit
  • Height 4"
  • For Use With Economy Spill Pad
  • Length 108"
  • Material Berm Foam
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list