Skip Content
FOAM LINED DBL DIP PVC KNIT WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM LINED DBL DIP PVC KNIT WRIST

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT8340
  • Mfr. Model # 8340
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2411
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Rough Textured
  • Colour Brown
  • Item Glove
  • Length 8"
  • Material PVC
  • Size One Size Fits All
  • Resists Chemicals
  • Cuff Knit
  • Supported / Unsupported Supported
  • Lining Foam
  • Application Construction, Industrial, Oil and Gas
  • Special Features Double-Dipped Pvc Coating, Slip-on Style Safety Cuff
  • Glove Length 8"
  • Glove Color Family Brown
  • Glove Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list