Skip Content
FOAM INSTAPAK #80 22X27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM INSTAPAK #80 22X27

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFOAMINS80
  • Mfr. Model # FOAMINS80
  • UNSPSC # 24141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

High performance expanding packaging foam that has unique cushioning abilities. Normally used for void-fill, block, bracing, and cushioning.

Technical Specs

  • Item Foam
  • Length 22"
  • Number of Pieces 24
  • Width 27"
  • Bag Number 80
  • Carton Length 15.5"
  • Carton Height 7.5"
  • Carton Width 10.375"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list