Skip Content
FOAM INSTAPAK #40 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM INSTAPAK #40 18X24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFOAMINS40
  • Mfr. Model # FOAMINS40
  • UNSPSC # 24141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

High performance expanding packaging foam that has unique cushioning abilities. Normally used for void-fill, block, bracing, and cushioning.

Technical Specs

  • Item Foam
  • Length 18"
  • Number of Pieces 30
  • Width 24"
  • Bag Number 40
  • Carton Width 10.375"
  • Carton Length 15.5"
  • Carton Height 6.75"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list