FOAM INSTAPAK #20 18X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM INSTAPAK #20 18X18

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFOAMINS20
  • Mfr. Model # FOAMINS20
  • UNSPSC # 24141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

High performance expanding packaging foam that has unique cushioning abilities. Normally used for void-fill, block, bracing, and cushioning.

Technical Specs

  • Item Foam
  • Length 18"
  • Number of Pieces 36
  • Width 18"
  • Bag Number 20
  • Carton Length 15.5"
  • Carton Width 10.375"
  • Carton Height 5.5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list