FOAM INSERT,EVA,BLACK/BLUE,FOR 6XZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM INSERT,EVA,BLACK/BLUE,FOR 6XZ8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZGT6
  • Mfr. Model # 6ZGT6
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black/Blue
  • Features Organize Tools, Prevent Damage
  • Height 1.26"
  • For Use With No. 6XZ89 Ratcheting Wrench Set
  • Item Foam Insert
  • Length 14.72"
  • Material EVA (Ethylene Vinyl Acetate)
  • Type Tool Organizer
  • Thickness 1.26"
  • Width 7.44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list