FOAM INSERT,EVA,BLACK/BLUE,FOR 4PL8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOAM INSERT,EVA,BLACK/BLUE,FOR 4PL8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZGR7
  • Mfr. Model # 6ZGR7
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black/Blue
  • Features Organize Tools, Prevent Damage
  • Height 1.26"
  • Item Foam Insert
  • For Use With No. 4PL86 Combination Wrench Set
  • Length 14.72"
  • Material EVA (Ethylene Vinyl Acetate)
  • Type Tool Organizer
  • Width 7.44"
  • Thickness 1.26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list