Skip Content
FOAM INSERT,EVA,BLACK/BLUE,FOR 3XU4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM INSERT,EVA,BLACK/BLUE,FOR 3XU4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZGR8
  • Mfr. Model # 6ZGR8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With No. 3XU43 Combination Wrench Set
  • Features Organize Tools, Prevent Damage
  • Colour Black/Blue
  • Height 1.26"
  • Item Foam Insert
  • Length 22.36"
  • Material EVA (Ethylene Vinyl Acetate)
  • Type Tool Organizer
  • Width 14.72"
  • Thickness 1.26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list