Skip Content
FOAM INSERT,EVA,BLACK/BLUE,FOR 1LCF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM INSERT,EVA,BLACK/BLUE,FOR 1LCF

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZGT2
  • Mfr. Model # 6ZGT2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black/Blue
  • For Use With No. 1LCF7 Ratcheting Wrench Set
  • Features Organize Tools, Prevent Damage
  • Height 1.26"
  • Material EVA (Ethylene Vinyl Acetate)
  • Item Foam Insert
  • Length 14.72"
  • Width 7.44"
  • Thickness 1.26"
  • Type Tool Organizer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list