Skip Content
FOAM INSERT,EVA,BLACK/BLUE,FOR 1LCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM INSERT,EVA,BLACK/BLUE,FOR 1LCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ZGT8
  • Mfr. Model # 6ZGT8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Foam Insert
  • Height 1.26"
  • Features Organize Tools, Prevent Damage
  • Colour Black/Blue
  • For Use With No. 1LCE6 Ratcheting Wrench Set
  • Length 7.36"
  • Material EVA (Ethylene Vinyl Acetate)
  • Width 7.44"
  • Thickness 1.26"
  • Type Tool Organizer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list