FOAM FIRE FIGHTING 5 US GALLON PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FOAM FIRE FIGHTING 5 US GALLON PAIL

JUST-IN CASE FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JICFLAMEOUT
  • Mfr. Model # FLAMEOUT
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

FlameOut is a benign, non-toxic, non-corrosive, 100% biodegradeable foam that fights both A and B fires that is UL listed 7P21, UL162 and UL711, NFPA 10 and 18 approved and is USDA Foresty Services 5100-307 approved.

Technical Specs

  • Item FlameOut(R) Firefighting Foam, 5 US Gallon