FOAM CUBE POLYETHER CHRCL 6 IN SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM CUBE POLYETHER CHRCL 6 IN SQ

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001037
  • Mfr. Model # 1001037
  • UNSPSC # 60123001
  • CATALOGUE PAGE # 1139
  • Shipping Weight 0.29 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Cube
  • Material Polyester
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Open Cell
  • Tensile Strength (PSI) 15
  • Density 1.45 lbs./cu. ft.
  • Square 6"
  • Firmness @ 25% Deflection (PSI) 0.40
  • Stretch Limit 250%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list