Skip Content
FOAM CUBE POLYETHER CHRCL 4 IN SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM CUBE POLYETHER CHRCL 4 IN SQ

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001036
  • Mfr. Model # 1001036
  • UNSPSC # 60123001
  • CATALOGUE PAGE # 1139
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Cube
  • Material Polyester
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 15
  • Type Open Cell
  • Density 1.45 lbs./cu. ft.
  • Square 4"
  • Firmness @ 25% Deflection (PSI) 0.40
  • Stretch Limit 250%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list