Skip Content
FOAM CUBE,POLYETHER,CHARCOAL,2 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM CUBE,POLYETHER,CHARCOAL,2 3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCJ1
  • Mfr. Model # 5GCJ1
  • UNSPSC # 60123001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Cube
  • Finish Smooth Cellular
  • Material Polyether
  • Package Quantity 1
  • Temp. Range (F) -20 to 180
  • Density 1.45 lbs./cu.ft.
  • Type Open Cell
  • Square 2-3/4"
  • Tensile Strength (PSI) 15
  • Firmness @ 25% Deflection (PSI) 0.40
  • Standards -
  • Stretch Limit 250%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list