Skip Content
FOAM CROSSLINK POLY 1/2X48X48 GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM CROSSLINK POLY 1/2X48X48 GY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDG7
  • Mfr. Model # 5GDG7
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Technical Specs

  • Colour Charcoal
  • Finish Coarse Cell
  • Item Foam Sheet
  • Length 48"
  • Material Polyethylene
  • Package Quantity 1
  • Temp. Range (F) -20 - 150
  • Tensile Strength (PSI) 32
  • Type Crosslinked
  • Width 48"
  • Density 2 lbs./cu. ft.
  • Thickness Tolerance +/-0.063"
  • Width Tolerance +/-0.250"
  • Thickness 1/2"
  • Length Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 9
  • Backing Type Plain
  • Stretch Limit 0.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list