Skip Content
FOAM CONDUIT PISTON,4 IN,GREY,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM CONDUIT PISTON,4 IN,GREY,PK 2

GARDNER BENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V933
  • Mfr. Model # 15V933
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Gray
  • Includes 2
  • For Use With Rigid, EMT, IMC, PVC, Flexible
  • Item Foam Conduit Piston
  • Size 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list