Skip Content
FOAM CLNR/DEGR TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM CLNR/DEGR TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY510004
  • Mfr. Model # 510004
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Product Details

High foaming, high power liquid cleaner and degreaser. Ideal for use with a foam gun where copius amounts of long lasting and clinging foam are required to remove grease, oil and fats such as butcher shops and meatpacking plants.

Technical Specs

  • Item Foaming Cleaning Degreaser
  • Fragrance Unscented
  • Recommended Dilution 1:20
  • Net Weight 8.8 lbs.
  • VOC Content 12.5 mg/L
  • RTU Yield per Container 212 Gal. (800 L)
  • Cleaner Container Type Bottle
  • Ready to Use/Concentrated Concentrated
  • Cleaner Container Size 4 L
  • Cleaner Item Cleaner/Degreaser
  • Cleaner VOC Range Less than or equal to 10% / 10 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list