Skip Content
FOAM BIT 1/4 2 ROUTING END MILL UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM BIT 1/4 2 ROUTING END MILL UP

ONSRUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KPE6
  • Mfr. Model # 4KPE6
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application For Soft Foam
  • Number of Flutes 2
  • Item Routing End Mill
  • Type Upcut Foam Bit
  • Finish Uncoated
  • Overall Length 4.0000"
  • Grade High Performance
  • Cutting Type Center
  • Shank Dia. 1/4"
  • Diameter 1/4"
  • End Single
  • End Style Square
  • Cutting Direction Right Hand
  • List Number 52-550
  • Length of Cut 2-1/4"
  • Dimension Type Fractional Inch
  • Helix Angle 25 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list