Skip Content
FOAM 3/32IN X48IN SLIT AT 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM 3/32IN X48IN SLIT AT 12IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFOAM33248S12
  • Mfr. Model # FOAM33248S12
  • UNSPSC # 13111300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour White
  • Material Polyethylene
  • Thickness 3/32"
  • Roll Length 750 ft.
  • Item Foam Packaging
  • Roll Width 48"
  • Perforated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list