FN THRAD DRYWALL SCRS N 250 PAL 8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FN THRAD DRYWALL SCRS N 250 PAL 8X3

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC214-025
  • Mfr. Model # 214-025
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Designed for fastening gypsum board to steel framing members up to 24 gauge.

Technical Specs

  • Size 8
  • Item Drywall Screw
  • Length 3"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list