Skip Content
FN THRAD D/WALL SCRW N 500 PAL 6X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FN THRAD D/WALL SCRW N 500 PAL 6X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC214-016
  • Mfr. Model # 214-016
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Designed for fastening gypsum board to steel framing members up to 24 gauge.

Technical Specs

  • Size 6
  • Item Drywall Screw
  • Length 1"
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list