Discontinued with Replacement
FMX TAPE 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FMX TAPE 35FT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-900
  • Mfr. Model # 33-900
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs
Suggested Replacement Product
TAPE MEASURE,35FT. BLADE,SAE,CLOSED CASE

Your Price: NA

Product Details

13 ft. tape standout. BladeArmor(TM) coating on the first 6 inches. High-visibility Mylar(R) polyester film extends life of entire blade and improves measurement visibility. 1-1/4 inch wide blade. 150% larger hook design. Chrome case with durable rubber: holds up to heavy use.

Technical Specs

  • Graduations 1/16"
  • Features 13' Blade Standout, Blade armor(R) Coating on the First 6" Maximizes Durability of the Blade, High-visibility Mylar(R) Polyester Film Extends Life of Entire Blade and Provides Visibility in Low Lighting, Chrome Case with Durable Rubber-holds Up to Heavy Use, Cushion Grip Provides Comfortable, Slip-resistant Hold, Three-rivet, Corrosion-resistant True-zero(R) End Hook for Accurate Measurements
  • Case Type Closed
  • Item Tape Rule
  • Case Color Chrome/Black
  • Lock Type Top Forward
  • Stud Markings Yes
  • Blade Material Steel
  • Graduation Type in., ft.
  • Blade Color Silver/Black
  • Belt Clip Yes
  • Case Material Durable Rubber
  • Blade Length 35 ft.
  • Rewind Type Automatic
  • Blade Width 1-1/4"
  • Standout 13 ft.
  • Measurement Type SAE
  • Blade Coating Mylar(R) Polyester Film with Blade Armor(TM) Coating on First 6"
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list