FMX  TAPE 1-1/4 X 25 TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FMX TAPE 1-1/4 X 25 TRAY

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-890Y
  • Mfr. Model # 33-890Y
  • UNSPSC # 27111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.295 lbs

Product Details

13 ft. tape standout. BladeArmor(TM) coating on the first 6 inches. High-visibility Mylar(R) polyester film extends life of entire blade and improves measurement visibility. 1-1/4 inch wide blade. 150% larger hook design. Chrome case with durable rubber: holds up to heavy use.

Technical Specs

  • Blade Width 1-1/4"
  • Blade Length 25 ft.
  • Tape Measure Product Grouping Tape Measures

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list