Skip Content
FMX ANTIVIBE FRAMER SF 22OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FMX ANTIVIBE FRAMER SF 22OZ

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT51-177
  • Mfr. Model # 51-177
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 187
  • Shipping Weight 2.8 lbs

Product Details

Patented torsion control grip technology reduces the effects of torque on wrists and elbows. Patented AntiVibe(R) technology minimizes vibration and shock at impact. Magnetic nail start feature for extended reach and one-handed nailing capability.

Technical Specs

  • Face Dia. (In.) 1-19/64
  • Features 75% Larger Strike Face for Improved Striking Accuracy, Antivibe(R) Technology Minimizes Vibration and Shock At Impact, Torsion Control Stabilizers Reduce Arm-Twisting Fatigue, Magnetic Nail Start Feature for Extended Reach for One-Handed Nailing, Exclusive Rim Temper Reduces Incidences of Chipping or Spalling, Forged, One-Piece Steel Construction for Strength and Durability, Slip-Resistant Handle for a Secure Grip and Comfort, Precision Balanced
  • Head Weight (Oz.) 22.0
  • Item Framing Hammer
  • Overall Length (In.) 16
  • Type Anti vibe
  • Face Smooth
  • Handle Steel with Shock Reduction
  • Head Material Steel
  • Head Weight (Lb.) 1.375

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list