Skip Content
FLYWHEEL POLY V-GROOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLYWHEEL POLY V-GROOVE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4B254
  • Mfr. Model # 4B254
  • UNSPSC # 31171803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Item Air Compressor Flywheel
  • Material Cast iron
  • Groove Poly V
  • Number of Grooves 1
  • Outside Dia. 10"
  • Keyway 3/16"
  • Bore Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list