Skip Content
FLYWHEEL B-GROOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLYWHEEL B-GROOVE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4B255
  • Mfr. Model # 4B255
  • UNSPSC # 31171803
  • CATALOGUE PAGE # 2791
  • Shipping Weight 8.5 lbs

Product Details

Maximum strength and durability for Speedaire compressor pumps. Cast iron 10 inch diameter flywheel has 3/4 inch diameter bore using 3/16 inch key. B-groove is for all gas-powered applications using No. SDR2Z499 or SDR2Z630 compressor pumps.

Technical Specs

  • Item Flywheel, 10" Diameter, 1-B Groove
  • Material Cast iron
  • Keyway 3/16"
  • Groove B
  • Number of Grooves 1
  • Outside Dia. 10"
  • Bore Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list