FLYWHEEL ABR 3/4X3/4X1/8 KM613 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLYWHEEL ABR 3/4X3/4X1/8 KM613 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS303534
  • Mfr. Model # 303534
  • UNSPSC # 22131503
  • CATALOGUE PAGE # 583
  • Shipping Weight 0.02 lbs

Product Details

Mini mounted flap wheel. Grit 60. Diameter: 3/4 inch: width 3/4 inch: mandrel size 1/8 inch.

Technical Specs

  • Grit 60
  • Item Small Abrasive Mop
  • Grade Medium
  • Max. RPM 35,000
  • Shank Size 1/8"
  • Diameter 3/4"
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list