FLUX STERLING WS 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUX STERLING WS 8 OZ

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331934
  • Mfr. Model # 331934
  • UNSPSC # 23271808
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.585 lbs

Product Details

Worthington(TM) offers several options for flux. Stainless steel liquid flux and general purpose soft solder flux are ideal for joining metals requiring high levels of chemical etching to remove oxide coatings and other impurities.

Technical Specs

  • Type Water Soluble Flux
  • Container Type Plastic Jar
  • Standards NSF 61, ASTM B-813
  • Includes White Odorless Paste
  • Item Water Soluble Flux
  • Application Soldering
  • Specific Gravity 0.97
  • Working Range (Deg. F) 410 - 450
  • Container Size 8 oz.
  • Material Water

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list