Skip Content
FLUX STERLING WS 1.7 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUX STERLING WS 1.7 OZ

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331771
  • Mfr. Model # 331771
  • UNSPSC # 23271808
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.1 lbs

Product Details

Worthington(TM) offers several options for flux. Stainless steel liquid flux and general purpose soft solder flux are ideal for joining metals requiring high levels of chemical etching to remove oxide coatings and other impurities

Technical Specs

  • Application Soldering
  • Container Type Plastic Jar
  • Includes White Odorless Paste
  • Type Water Soluble Flux
  • Item Water Soluble Flux
  • Standards NSF 61, ASTM B-813
  • Specific Gravity 0.99
  • Working Range (Deg. F) 410 - 450
  • Material Water
  • Container Size 1.7 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list