Skip Content
Discontinued with Replacement
FLUX SILVER BRAZING 6 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLUX SILVER BRAZING 6 OZ.

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS78172
  • Mfr. Model # WS78172
  • UNSPSC # 23171522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FLUX SILVER BRAZING 6 OZ.

Price: NA

Product Details

LENOX flux is ideal for joining metals requiring high levels of chemical etching to remove oxide coatings and impurities. Designed for use on stainless steel, Monel, high chrome alloys, Inconel, nickel, copper, brass, ferrous alloys and many more metals. LENOX Sterling premium lead-free solder is 100% environmentally safe and is ANSI/NSF 61 certified. It is nickel free. A patented tin/copper/selenium alloy has no equal in the industry. This premium solder offers the lowest melting point, the hig

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list