Skip Content
FLUX SILVER BRAZING 6 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUX SILVER BRAZING 6 OZ.

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331932
  • Mfr. Model # 331932
  • UNSPSC # 23271808
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.425 lbs

Product Details

Worthington(TM) offers several options for flux. Stainless steel liquid flux and general purpose soft solder flux are ideal for joining metals requiring high levels of chemical etching to remove oxide coatings and other impurities.

Technical Specs

  • Application Brazing
  • Container Type Plastic Bottle
  • Includes Clear, Colourless Liquid
  • Type Brazing Flux
  • Standards AWS A5.31-91, Type FB3A
  • Item Silver Brazing Paste Flux
  • Specific Gravity 1.6
  • Working Range (Deg. F) 1000 - 1600
  • Material Silver
  • Container Size 6 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list