close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
FLUX PASTE POTABLE WATER 2OZ
- Item # WOR331770
- Mfr. Model # 331770
- UNSPSC # 23271808
- CATALOGUE PAGE # 894
- Shipping Weight 0.16 lbs
Product Details
Paste Flux. NSP 61 certified safe for potable water applications. Petroleum based lead-free flux. Check local plumbing codes for usage and restrictions. Unit lot numbering ensures traceability.
Technical Specs
- Includes Reddish Brown Paste
- Application Soldering
- Container Type Plastic Jar
- Item Paste Flux
- Type Lead Free Flux
- Specific Gravity Not Rated
- Working Range (Deg. F) 410 - 450
- Standards NSF 61
- Container Size 2 oz.
- Material Petroleum