Discontinued with Replacement
FLUX PASTE POTABLE WATER 16OZ close
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
FLUX PASTE POTABLE WATER 16OZ

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS78093
  • Mfr. Model # WS78093
  • UNSPSC # 23171522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs
Suggested Replacement Product
FLUX PASTE POTABLE WATER 16OZ

Your Price: NA

Product Details

LENOX flux is ideal for joining metals requiring high levels of chemical etching to remove oxide coatings and impurities. Designed for use on stainless steel, Monel, high chrome alloys, Inconel, nickel, copper, brass, ferrous alloys and many more metals. LENOX Sterling premium lead-free solder is 100% environmentally safe and is ANSI/NSF 61 certified. It is nickel free. A patented tin/copper/selenium alloy has no equal in the industry. This premium solder offers the lowest melting point, the hig