Skip Content
FLUX LIQUID SOLDERING 4 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUX LIQUID SOLDERING 4 OZ.

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331928
  • Mfr. Model # 331928
  • UNSPSC # 23271808
  • CATALOGUE PAGE # 895
  • Shipping Weight 0.4 lbs

Product Details

Worthington(TM) offers several options for flux. Stainless steel liquid flux and general purpose soft solder flux are ideal for joining metals requiring high levels of chemical etching to remove oxide coatings and other impurities.

Technical Specs

  • Application Soldering
  • Container Type Plastic Bottle
  • Includes Clear, Colourless Liquid
  • Type General Purpose Liquid Soft Solder Flux
  • Item General Purpose Liquid Soft Solder Flux
  • Working Range (Deg. F) 200-650
  • Specific Gravity 1.32
  • Standards RoHS
  • Material Zinc Chloride
  • Container Size 4 oz.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list