Skip Content
FLUTE END MILL SET,20 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUTE END MILL SET,20 PCS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16N204
  • Mfr. Model # 16N204
  • UNSPSC # 23152201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Application Suitable For Machining A Wide Range Of Ferrous And Non-ferrous Materials. Tin Coating Extends Tool Life And Allows Machining At Higher Speeds. These Are Good For Finishing Operations, Cutting Slots, Keyways, Pockets And Other Similar Work.
  • Dia. 3/8 To 3/4
  • For Use With Milling Machines
  • Capacity 3/16" To 3/4"
  • Includes (10) 2-FluteSingle End General Purpose Centercutting End Mills, (10) 4-Flute, Single End General Purpose Centercutting End Mills and Case
  • Item End Mill Kit
  • Material HSS TIN Coated
  • Number of Pieces 20
  • Shank Dia. (In.) 3/8 To 3/4
  • Type Hss Steel , Tin Coated, General Purpose, Centercutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list