Skip Content
FLUSHMOUNT BACKUP CAMERA SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSHMOUNT BACKUP CAMERA SYSTEM

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS0825077
  • Mfr. Model # RVS0825077
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes Infrared CameraMonitor w/ Universal Mount and WireU-BracketFlushmount for Monitor3-Channel Multiplexer Control Unit66 ft. Camera CableRemote Control Power Connection WireAdapter (RCA + Power Converter)Screw Kit
  • Item Rear View Camera System
  • Camera Type CCD
  • Power Required 12 - 24 VDC +/-10%
  • Monitor Size 7"
  • IP Rating 68
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Viewing Angle 130 Degrees
  • Monitor Type TFT LCD
  • Impact Rating Camera: 20G (Vibration), 100G (Shock)Monitor: 5G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list