Skip Content
FLUSH VALVE,URINAL,MANUAL,1.0 GPF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH VALVE,URINAL,MANUAL,1.0 GPF

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VED3
  • Mfr. Model # 2VED3
  • UNSPSC # 40141616
  • CATALOGUE PAGE # 1774
  • Shipping Weight 6.68 lbs

Technical Specs

  • Includes ADA Compliant Handle, Vandal Resistant Stop Cap With Set Screw, Sweat Solder Adapter With Cover Tube and Cast Set Screw Wall Flange
  • Finish Chrome Plated
  • Item Flush Valve
  • Handle Type Nonhold Open Oscillating
  • Gallons per Flush 1.0
  • Standards ADA, ASSE, ANSI
  • Inlet Size 3/4"
  • Spud Coupling 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list