Skip Content
FLUSH VALVE TOILET,WALL,1.28 OR 1.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH VALVE TOILET,WALL,1.28 OR 1.6

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS2294011EC.020
  • Mfr. Model # 2294011EC.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1772
  • Shipping Weight 60.7 lbs

Technical Specs

  • Includes Flush Valve Rough-In Adapter Kit
  • Item Flush Valve Toilet
  • Gallons per Flush 1.2 - 1.6
  • Standards ADA, ANSI/ASME Low-Consumption Water Conservation Requirements
  • Mounting Style Wall
  • Water Surface Area 11" x 13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list