Skip Content
FLUSH VALVE TOILET,WALL,1.1 OR 1.6G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH VALVE TOILET,WALL,1.1 OR 1.6G

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS2257001.020
  • Mfr. Model # 2257001.020
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1772
  • Shipping Weight 59.35 lbs

Technical Specs

  • Includes Spud
  • Item Flush Valve Toilet
  • Gallons per Flush 1.6
  • Mounting Style Wall
  • Standards ADA
  • Water Surface Area 10" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list