Skip Content
FLUSH VALVE TOILET,FLOOR,1.1 OR 1.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLUSH VALVE TOILET,FLOOR,1.1 OR 1.6

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YHZ1
  • Mfr. Model # 1YHZ1
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.5 lbs

Technical Specs

  • Item Flush Valve Toilet
  • Includes Bolt Caps With Retainers
  • Gallons per Flush 1.1 to 1.6
  • Mounting Style Floor
  • Standards ANSI/ASME Low-Consumption Water Conservation Requirements
  • Water Surface Area 10" x 12"
  • Rim Height 15"
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list