FLUSH VALVE,MANUAL,TOILET,1.28 GPF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLUSH VALVE,MANUAL,TOILET,1.28 GPF

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T984
  • Mfr. Model # 16T984
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Finish Chrome Plated
  • Handle Type Non-Hold Open
  • Includes Sweat Solder Kit, Cover Tube, Wall Flange
  • Item Flush Valve
  • Gallons per Flush 1.2
  • Standards ADA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list